Shop PERFORMANCE TOOL
See all product information
Create Account
7 pc. Stubby Wrench Set, Metric, Nickel Plated, Tight Access
- Mfr # W30607
- Zoro # G723311053
product price:Â
$
51.99
/ea
Key Features
Measurement Type
Metric
Grade
Professional
Type
Combination
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30607
- Zoro #
- G723311053
- UPC #
- 39564306075
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Wrench Set
- Measurement Type
- Metric
- Grade
- Professional
- Type
- Combination
Description
The Performance Tool W30607 7-Piece Full Polish Metric Stubby Wrench set features a fully polished nickel-plated finish to resist corrosion. Stubby design allows easy access to tight areas. The set includes metric sizes: 10, 12, 13, 14, 15, 18, and 19mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.