7 pc. SAE Nut Driver Set, Hollow Shanks, Chrome Plated Steel
- Mfr # W950
- Zoro # G723310551
product price:Â
$
18.99
/ea
Key Features
SAE or Metric
SAE
Finish
Chrome Plated
Ratchets Included
No
Nut Driver Handle Color
Black
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W950
- Zoro #
- G723310551
- UPC #
- 39564110528
- Country of Origin
- China
- Item
- Nut Driver Set
- SAE or Metric
- SAE
- Finish
- Chrome Plated
- Ratchets Included
- No
- Nut Driver Handle Color
- Black
- Case Included
- No
- Material
- Steel
- Magnetic Tip
- No
- Interchangeable Drive Heads
- No
- Handle Material
- Polypropylene
- Color
- Silver
Description
The Performance Tool W950 is a 7-Piece SAE Nut Driver Set designed for professional use. Featuring pro-style polypropylene handles, chrome-plated drop-forged steel shafts, and hollow shanks, this set ensures durability and reliability. Sizes include 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, and 1/2-Inch for versatile applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.