8 pc. Nut Driver Set, SAE, Chrome Vanadium, Ergonomic Grips
- Mfr # W30900
- Zoro # G223311133
product price:Â
$
59.99
/ea
Key Features
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Grade
Professional
Interchangeable Drive Heads
No
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30900
- Zoro #
- G223311133
- UPC #
- 39564309007
- Country of Origin
- China
- Item
- Nut Driver Set
- SAE or Metric
- SAE
- Material
- Chrome Vanadium Steel
- Grade
- Professional
- Interchangeable Drive Heads
- No
- Handle Material
- Plastic
- Case Included
- No
- Nut Driver Handle Color
- Red, Green, Blue, Orange, Yellow, Brown, Grey, Black
- Finish
- Chrome Plated
- Magnetic Tip
- No
- Ratchets Included
- No
- Color
- Silver, Black
Dimensions
- Additional Sizes
- Nut Drivers 3/16, 7/32, 1/4, 5/16, 11/32, 3/8, 7/16 and 1/2 In
Description
Oversized fluted handles deliver comfort and maximum grip. Chrome vanadium steel construction with corrosion resistant chrome plating. Hollow shafts. SAE sizes: 3/16, 7/32, 1/4, 5/16, 11/32, 3/8, 7/16 and 1/2-inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.