101 pc. Ratcheting Bit Driver Set, S2 Bits, Magnetic Holder, Storage Case
- Mfr # W1719
- Zoro # G123310267
product price:Â
$
37.79
/ea
Key Features
Color
Black, Yellow
Standards
ASME PALD-2014
Power Source
Manual
Max Torque
2.5
SAE or Metric
Both
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1719
- Zoro #
- G123310267
- UPC #
- 39564125805
- Country of Origin
- China
- Item
- Bit Driver Set-Ratchet
- Color
- Black, Yellow
- Standards
- ASME PALD-2014
- Power Source
- Manual
- Max Torque
- 2.5
- SAE or Metric
- Both
- Handle Type
- Standard
- Ratcheting
- Yes
- Handle Color
- Black, Yellow
- Variable Speed
- No
- Single End/Double End
- Single
- Case Included
- Yes
Description
The Performance Tool W1719 is a 101-Piece Ratcheting Bit Driver Set designed for versatile use. Featuring a hi-torque ratcheting screwdriver with an oversized ergonomic cushion grip, it ensures comfortable handling and superior grip strength. The set includes high-quality S2 alloy steel bits known for their strength and durability, covering all your tamperproof and regular bit needs. With a convenient storage case, this set is ideal for various tasks, from repairing computers and cell phones to household appliances. Be the hero of your home repairs with this comprehensive set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.