32 pc. Security Bit Set, Tamper Proof Bits, Torq, Tri-Wing, Spanner
- Mfr # W8659
- Zoro # G823310031
product price:Â
$
19.99
/ea
Key Features
Color
Black
Single End/Double End
Single
SAE or Metric
Metric
Case Included
Yes
Bit Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8659
- Zoro #
- G823310031
- UPC #
- 39564186592
- Country of Origin
- China
- Item
- Bit Set
- Color
- Black
- Single End/Double End
- Single
- SAE or Metric
- Metric
- Case Included
- Yes
Dimensions
- Bit Length
- 3 in
Description
The Performance Tool W8659 is a 32-Piece Security Bit Set featuring 3-inch bits compatible with most power drills, screw guns, and magnetic drivers. It includes various common tamper-proof sizes such as tri-wing bits, torque bits, spanner bits, and hex bits. Contents include: Tamper Resistant Star: T8, T10, T15, T20, T25, T27, T30, T35, T40. Tamper Resistant Hex: H2, 2.5, 3, 4, 5, 6mm. Phillips: #1, #2. Torq: #6, #8, #10. Tri-wing: #1, #2, #3, #4. Spanner: 4, 6, 8, 10. Pozi: PZ1, PZ2, PZ3. Slotted: 1/4-Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.