Shop PERFORMANCE TOOL
See all product information
Create Account
4 in. Machinist Vise, Swivel Base, Cast Iron, Steel Jaws
- Mfr # MV4
- Zoro # G723311305
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Base Type
Machinist
Jaw Width
4 in
Throat Depth
2 in
Swivel Base
Yes
Anvil Dimensions
3-1/8 x 2-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MV4
- Zoro #
- G723311305
- UPC #
- 39564191343
- Country of Origin
- China
Dimensions
- Jaw Width
- 4 in
- Throat Depth
- 2 in
- Anvil Dimensions
- 3-1/8 x 2-7/8 in
Details
- Item
- Bench Vise
- Base Type
- Machinist
- Swivel Base
- Yes
- Color
- Gray
- Lockdowns
- Yes
- Jaw Material
- Steel
- Jaw Capacity (in)
- 4 in
- Finish
- Powder Coated
- Material
- Iron
- No. of Mounting Holes
- 3
- Attachment Method
- Bolt
Description
The Performance Tool MV4 Hammer Tough 4-Inch Machinist Vise is a robust tool designed for heavy-duty tasks. Constructed fromcast iron, it offers durability and stability. Featuring dual lock downs, it ensures easy positioning for precise work. The vise is equipped with replaceable hardened steel jaws, diamond-serrated for a secure grip on materials. With a precision-machined surface for flat shaping and a built-in anvil, it enhances versatility for metalworking projects. Specifications include a 4-inch jaw width, 4-inch jaw opening, 2-inch throat depth, and a 3-1/8-inch x 2-7/8-inch built-in anvil. Additionally, its 360-degree swivel base enhances maneuverability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.