Shop PERFORMANCE TOOL
See all product information
Create Account
6 pc. 1/2 in. Dr. Hex Bit Socket Set, SAE Metric Sockets, Storage Rail
- Mfr # W38886
- Zoro # G023310411
product price:Â
$
32.99
/ea
Key Features
Drive Size
1/2 in
SAE or Metric
Both
Grade
Professional
Impact Rated
No
Drive End Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38886
- Zoro #
- G023310411
- UPC #
- 39564388866
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Bit Socket Set
- SAE or Metric
- Both
- Grade
- Professional
- Impact Rated
- No
- Drive End Type
- Hex
Dimensions
- Drive Size
- 1/2 in
Description
The Performance Tool W38886 6 Piece 1/2 Drive Large Hex Bit Socket Set offers robust construction with chrome vanadium alloy steel, ensuring durability and strength. Its polished nickel chrome plated finish resists corrosion, while recessed edges enhance grip. With sizes ranging from 12 to 17 mm and 3/8 to 9/16-Inch, this set provides versatility for various applications. Complete with a socket storage rail.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.