10 pc. 3/8 in. Dr. SAE Hex Bit Socket Set, Chrome Vanadium, Storage Rail
- Mfr # W1387
- Zoro # G823310550
product price:Â
$
23.99
/ea
Key Features
Drive Size
3/8 in
Finish
Polished
SAE or Metric
SAE
Drive End Type
Hex
Material
Chrome Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1387
- Zoro #
- G823310550
- UPC #
- 39564114878
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Bit Socket Set
- Finish
- Polished
- SAE or Metric
- SAE
- Drive End Type
- Hex
- Material
- Chrome Vanadium Steel
- Impact Rated
- No
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard
Description
Chrome vanadium steel construction. Heat treated for strength. Bonus storage rail included. SAE sizes: 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 and 3/8-inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.