5 pc. 1/2 in. Dr Thin Wall Impact Sockets, Protective Sleeves, Color Coded
- Mfr # W32902
- Zoro # G123309957
product price:Â
$
61.19
/ea
Key Features
Drive Size
1/2 in
Includes
17mm, 19mm (3/4 in.), 21mm, 13/16, 7/8 in. sockets with case
Finish
Nylon
SAE or Metric
SAE and Metric
Drive End Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32902
- Zoro #
- G123309957
- UPC #
- 39564046100
- Country of Origin
- China
- Item
- Socket Set
- Includes
- 17mm, 19mm (3/4 in.), 21mm, 13/16, 7/8 in. sockets with case
- Finish
- Nylon
- SAE or Metric
- SAE and Metric
- Drive End Type
- Hex
- Material
- Chrome Molybdenum Steel
- Impact Rated
- Yes
- Flex Knuckle
- No
- Color
- White, Blue, Orange, Red, Purple, Green, Black
- Grade
- Professional
- Tamper Resistant
- No
- Driver Type
- Hex
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Deep
Description
Introducing the Performance Tool W32902 5-piece 1/2" Dr. Thin Wall Impact Socket Set, the ultimate solution for professional mechanics and DIY enthusiasts. Crafted from heavy-duty chrome molybdenum, these sockets are designed to withstand demanding use and deliver exceptional durability. Their thin-wall construction provides ample clearance for removing long bolts, making them ideal for working in tight spaces. These impact sockets feature protective sleeves and plastic inserts that safeguard wheels and lug nuts from scratches and damage. The color-coded design allows for quick and easy size identification, ensuring efficient and accurate operation. With sizes ranging from 17mm to 7/8 inch, this set covers a wide range of wheel sizes, making it suitable for various applications. Its compact design makes storage and transportation a breeze.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.