9 pc. 3/4 in. Dr. Jumbo Socket Set, SAE, 12-Point, Chrome Vanadium
- Mfr # W1179
- Zoro # G923310764
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Length
24.9 in
Grade
Professional
Impact Rated
No
Width
3.5 in
Socket Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1179
- Zoro #
- G923310764
- UPC #
- 39564112737
- Country of Origin
- China
- Grade
- Professional
- Impact Rated
- No
- Item
- Socket Set
- Socket Points
- 12 point
- Material
- Chrome Vanadium Steel
- Finish
- Polished
- Socket Rail Included
- No
- Color
- Silver
- SAE or Metric
- SAE
- Drive End Type
- Hex
- Case Included
- Yes
Dimensions
- Length
- 24.9 in
- Width
- 3.5 in
- Socket Depth
- Standard
- Drive Size
- 3/4 in
- Height
- 25 in
Description
The Performance Tool W1179 9-piece 3/4" Drive Jumbo SAE Socket Set is built to take on the toughest jobs in the shop or field. Featuring 8 oversized SAE sockets ranging from 2-1/16" to 2-1/2", this set is designed for professionals who work on heavy-duty trucks, tractors, construction equipment, and industrial machinery. Each socket is crafted from drop-forged chrome vanadium steel, offering a powerful blend of strength, toughness, and long service life. The 12-point design provides a secure grip on large fasteners, reducing rounding under high torque. Finished with chrome plating and heat treatment, these sockets resist corrosion and wear. A durable metal carrying case keeps the set organized and ready for transport. Whether you're maintaining fleet vehicles or tackling equipment repairs, this jumbo socket set delivers reliable performance in demanding conditions. Contains 2-1/16", 2-1/8", 2-3/16", 2-1/4", 2-5/16", 2-3/8", 2-7/16", and 2-1/2" sizes for heavy-duty fasteners.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.