9 pc. Star Bit Socket Set, Chrome Vanadium, Storage Rail
- Mfr # W1385
- Zoro # G123309971
product price:Â
$
21.99
/ea
Key Features
Drive Size
1/4, 3/8 in
Finish
Sand Finished
SAE or Metric
Metric
Socket Depth
Standard
Material
Chrome Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1385
- Zoro #
- G123309971
- UPC #
- 39564114854
- Country of Origin
- Taiwan, Province of China
- Item
- Star Bit Socket Set
- Finish
- Sand Finished
- SAE or Metric
- Metric
- Material
- Chrome Vanadium Steel
- Drive End Type
- Star
- Impact Rated
- No
Dimensions
- Drive Size
- 1/4, 3/8 in
- Socket Depth
- Standard
Description
The Performance Tool 9-Piece Tamper-Proof Star Bit socket set is the perfect addition to any professional toolbox. Made with durable chrome vanadium steel, these sockets are built to withstand heavy use, ensuring they will last for years to come. The heat-treated alloy steel bits are tamper-proof and remain sharp and strong even after repeated use. The set includes a bonus storage rail, which conveniently holds all 9 pieces for easy organization and accessibility. With 1/4-Inch and 3/8-Inch drive sizes, this set is versatile and can be used with a wide range of ratchets and other tools. The set includes sizes T10, T15, T20, T25, T27, and T30 in 1/4-Inch drive, as well as sizes T40, T45, and T50 in 3/8-Inch drive, making it easy to tackle a variety of tasks. Invest in the Performance Tool 9-Piece Tamper-Proof Star Bit socket set today and take your professional game to the next level.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.