Shop PERFORMANCE TOOL
See all product information
Create Account
5 pc. Mortorq Bit Socket Set, GM Chrysler BMW Honda Fiat
- Mfr # W13500
- Zoro # G423310950
product price:Â
$
38.79
/ea
Key Features
Drive Size
3/8 in
Grade
Professional
Drive End Type
Mortorq
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W13500
- Zoro #
- G423310950
- UPC #
- 39564012143
- Country of Origin
- Taiwan, Province of China
- Item
- Bit Socket Set
- Grade
- Professional
- Drive End Type
- Mortorq
- Impact Rated
- No
Description
The Performance Tool W13500 Mortorq Bit socket set is a versatile tool that can be used for removing and replacing fasteners on a variety of car models including GM, Chrysler, BMW, Nissan, Honda, and Fiat. With an improved torque capability, thanks to the specially designed driver that provides full contact, this set makes it easier to work with fasteners that are difficult to remove. Made from durable heat-treated alloy steel, the sockets are built to last and withstand heavy use. Additionally, the bits are constructed with S2 steel and feature a zinc phosphate finish to resist corrosion and wear. The set includes sizes MTS-0, MTS-1, MTS-2, MTS-3, and MTS-4, all with a 3/8-Inch drive, providing a wide range of options for various fastener sizes. The compact and sturdy case that the set comes in makes it easy to store and organize, ensuring that you can easily find the right tool when you need it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.