Shop PERFORMANCE TOOL
See all product information
Create Account
Air Nibbler, 16 Gauge Metal Cutting, Lightweight Aluminum
- Mfr # M552DB
- Zoro # G923310184
product price:Â
$
80.99
/ea
Key Features
Overall Length
7.6 in
Min. Hose Size
3/8 in
Air Pressure
90 psi
Depth
7.6 in
Handle Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M552DB
- Zoro #
- G923310184
- UPC #
- 39564505522
- Country of Origin
- China
- Air Pressure
- 90 psi
- Handle Color
- Black
- Material
- Aluminum
- Case Included
- No
- Item
- Air Nibbler
- Type
- Nibbler
- Air Inlet
- 1/4 in
- Power Source
- Air
- Average CFM
- 4
Dimensions
- Overall Length
- 7.6 in
- Min. Hose Size
- 3/8 in
- Depth
- 7.6 in
Description
The Performance Tool M552DB Air Nibbler is a versatile and powerful cutting tool that is perfect for any project. With an adjustable die guide, you can easily switch between left, right, or straight cutting for precision cutting of intricate patterns with no burrs or bent edges. This air nibbler can cut through a variety of metals including aluminum, tin, plastic, and steel, making it a versatile tool for any job. Constructed with a lightweight and durable aluminum housing, the M552DB Air Nibbler is easy to handle and built to last. With a free speed of 3500 SPM, air pressure of 90 PSI, and average CFM of 4, it's a powerful tool that can handle tough jobs. Compatible with most air compressors with its 1/4-Inch NPT air inlet and 3/8-Inch ID hose size, it's a convenient tool to have in your arsenal at just 7.6-Inch in length and weighing only 2.0 lbs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.