Reciprocating Air Body Saw, Slim Design, 16 Gauge Sheet Metal, Rubber Grip
- Mfr # M660
- Zoro # G423310608
product price:Â
$
84.99
/ea
Key Features
Overall Length
9.25 in
Battery Included
No
Material
Aluminum
Type
Cutting
Air Inlet
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M660
- Zoro #
- G423310608
- UPC #
- 39564506604
- Country of Origin
- China
- Item
- Air Body Saw
- Battery Included
- No
- Material
- Aluminum
- Type
- Cutting
- Air Inlet
- 1/4 in
- Power Source
- Air
- Handle Color
- Black
- Average CFM
- 6
- Variable Speed
- No
- Case Included
- No
Dimensions
- Overall Length
- 9.25 in
- Depth
- 9.25 in
Description
The Performance Tool M660 Reciprocating Air Body Saw with lightweight, slim design for confined areas and an adjustable blade guide. Cuts many types of aluminum, plastic, fiberglass and sheet metal.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.