Heavy Duty Metal Shear, Adjustable Head, 18 Gauge, 360 Swivel
- Mfr # M662
- Zoro # G723310865
product price:Â
$
96.99
/ea
Key Features
Overall Length
8.5 in
Average CFM
6
Power Source
Air
Air Inlet
1/4 in
Depth
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M662
- Zoro #
- G723310865
- UPC #
- 39564506628
- Country of Origin
- China
- Item
- Air Metal Shear
- Average CFM
- 6
- Power Source
- Air
- Air Inlet
- 1/4 in
- Case Included
- No
- Handle Color
- Black
- Material
- Aluminum
- Type
- Shear
Dimensions
- Overall Length
- 8.5 in
- Depth
- 8.5 in
- Min. Hose Size
- 3/8 in
Description
The Performance Tool M662 Heavy Duty Sheet Metal Shear features an adjustable cutting head for radial and contoured cuts. Cuts up to 18 gauge sheet metal. 360 degree swivel head. Cuts many types of aluminum, tin, plastic, mild steel and other metals.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.