
DEF Rotary Barrel Pump
Mfr # W54285
Zoro # G715079046
product price: $74.19
/eaSold in multiples of 6 for $445.14
Key Features
Action Type
Lever
For Media Type
Acidic Fluid, Alcohol, Diesel, Gasoline, Machine Oil
For Container Size
5 gal, 55 gal
Max. Flow Rate
7 gallons per 100 revolutions
Wetted Materials
Polypropylene body with PTFE vanes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W54285
Zoro #
G715079046
UPC #
039564107351
Country of Origin
China
Dimensions
For Container Size
5 gal, 55 gal
Suction Tube Length
adjusts to fit 55 gal barrel depth
Bung Connection Dia.
Fits all 5-55 gallon pails/drums with a standard bung fitting
Details
Item
DEF Rotary Barrel Pump
Action Type
Lever
For Media Type
Acidic Fluid, Alcohol, Diesel, Gasoline, Machine Oil
Max. Flow Rate
7 gallons per 100 revolutions
Wetted Materials
Polypropylene body with PTFE vanes
For Use With
DEF (Diesel Exhaust Fluid)
Includes Bung Adapter
Yes
Includes
One way check valve
Spout Material
Polypropylene body with PTFE vanes
Nozzle Material
Polypropylene body with PTFE vanes
Compatible Chemicals
Acidic Fluid, Alcohol, Diesel, Gasoline, Machine Oil
Features
7 gal Per 100 Revolutions, One Way Check Valve to Aid in the Prevention of Product Contamination
For Container Type
Drum, Pail
Suction Tube Material
Polypropylene body with PTFE vanes
Power Source
Hand Operated
Nozzle Operation
Manual
Adapter Connection Type
standard bung fitting
Mount Type
Bung
Description
DEF Rotary Barrel Pump, Max. Outlet Pressure Not Applicable, Pump Connection OD 1 1/2 in, Spout Connection Size 1 in, Self-Priming No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Polypropylene, Features DEF Fluid Compatible, Dispenses 7 gal. per 100 Revolutions, Fits 5-55 gal Drums, One Way Valve, Telescoping Suction Tube, Housing Finish Not Applicable, Seal Material PTFE/Viton, For Use With DEF (Diesel Exhaust Fluid), Adapter Connection Type standard bung fitting
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.