Digital Automotive Multimeter, Electrical Tester, LED Display, UL Listed
- Mfr # W2969
- Zoro # G423310127
product price:Â
$
25.49
/ea
Key Features
Display Type
LCD
Power Source
Battery
Material
Plastic
Voltage
9 V
Battery Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2969
- Zoro #
- G423310127
- UPC #
- 39564012914
- Country of Origin
- China
- Item
- Tester-Multimeter
- Display Type
- LCD
- Power Source
- Battery
- Material
- Plastic
- Voltage
- 9 V
- Battery Included
- Yes
- No. of Batteries
- 1
Description
The Performance Tool multimeter is the ultimate tool for diagnosing electrical issues. This versatile tool can perform all standard tests for on-car or bench troubleshooting, making it a must-have for anyone working on automotive, household, or shop circuits. With its diode and continuity tester, you can test electrical components for faulty wiring and voltage, helping you identify the root cause of electrical problems. This multimeter also lets you verify voltage on engine sensors, ignition, fuel systems, and charging systems, providing you with precise readings. Featuring a large digital LED display and UL listed leads and probes, this multimeter is easy to read and use. The test leads are also 42 inches (3.5 feet) long, providing ample reach for testing, so you can troubleshoot safely and effectively.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.