Digital Multimeter, Automotive Electrical Tests, LCD Display
- Mfr # W2972
- Zoro # G623311016
product price:Â
$
60.99
/ea
Key Features
Display Type
LCD
Power Source
Battery
Material
Plastic
No. of Batteries
1
Battery Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2972
- Zoro #
- G623311016
- UPC #
- 39564129193
- Country of Origin
- China
- Item
- Tester-Multimeter
- Display Type
- LCD
- Power Source
- Battery
- Material
- Plastic
- No. of Batteries
- 1
- Battery Included
- Yes
- Voltage
- 9 V
Description
This Performance Tool W2972 Digital Multimeter performs all standard automotive electrical tests both on the vehicle and on your workbench. It measures and sets typical automotive functions with the tach and dwell setting, tests electrical components for faulty wiring and voltage, and checks starting, charging, or fuel delivery system voltage, as well as diode function. With an extra-large easy-to-read digital LCD, UL-listed leads and probes, automatic reverse polarity indication, and overload protection on all ranges, this multimeter is ideal for any mechanic or DIYer that is looking to diagnose electrical faults.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.