Shop PERFORMANCE TOOL
See all product information
Create Account
Digital Tire Inflator, 0-150psi, Back-lit LCD, Bleed Button
- Mfr # M525
- Zoro # G823310987
product price:Â
$
44.15
/ea
Key Features
Voltage
3V
Battery Type
AA
Max. Pressure (PSI)
150 psi
No. of Batteries
2
Battery Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M525
- Zoro #
- G823310987
- UPC #
- 39564120596
- Country of Origin
- China
- Voltage
- 3V
- Battery Type
- AA
- Max. Pressure (PSI)
- 150 psi
- No. of Batteries
- 2
- Battery Included
- Yes
- Color
- Black
- Item
- Tire Inflator
- Power Source
- Battery
Description
The Performance Tool M525 Digital Tire Pressure Gauge is the perfect tool for any vehicle owner who wants precise and reliable readings every time. With the ability to measure tire pressure from 0-150psi or 20-1000 kpa with an accuracy of 0.5 psi, this tire pressure gauge ensures accurate readings every time. The multiple measurement units allow you to switch between psi, kpa, bar, and kg/cm2, making it compatible with a variety of vehicles. The backlit LCD display ensures that you can read the gauge even in low-light conditions. The straight lock-on air chuck provides a secure and easy connection to your tire valve stem, ensuring a tight seal that prevents air leaks. The Performance Tool M525 Digital Tire Pressure Gauge is also convenient and easy to use, with 2 AAA batteries, 1/4-Inch male inlet, and a valve core tool for easy installation. The built-in bleed button allows you to lower tire pressure quickly and safely, making it a must-have tool for any vehicle owner.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.