Locking Lug Nut Master Key Set, Spline Hex Star Keys, 16 Styles, Black Oxide
- Mfr # M994
- Zoro # G923310542
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
SAE and Metric
Color
Black, Grey
Material
Chrome Vanadium Steel
Drive Size
13/16, 7/8 in
Driver Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M994
- Zoro #
- G923310542
- UPC #
- 39564145940
- Country of Origin
- China
- SAE or Metric
- SAE and Metric
- Color
- Black, Grey
- Material
- Chrome Vanadium Steel
- Item
- Lug Nut Socket Set
- Driver Type
- Hex
- Impact Rated
- Yes
- Tamper Resistant
- Yes
- Finish
- Black Phosphate
- Drive End Type
- Hex
- Socket Points
- 12 point
- Includes
- 5-spline, 6-spline, 7-spline, 12-spline, 9/16-inch hex, 12mm hex, 12mm fluted, 15mm hex, 8-point star, 9-point star, 10-point star, carrying case
Dimensions
- Drive Size
- 13/16, 7/8 in
- Socket Depth
- Deep
Description
The Performance Tool presents a versatile set of 16 different key shapes designed to fit a wide variety of stock and after-market wheel locking lug nuts, making it ideal for use on a variety of vehicles. With a double hex-head design, the keys can be used with both 13/16 and 7/8-Inch lug or combo wrenches, making them highly versatile and easy to use. The keys feature thin walls and extra-long length, helping to protect the wheel during use and prevent nicks and scratches. Made of heat-treated chrome vanadium steel, the keys ensure a lifetime of reliable use and are coated with a corrosion-resistant black oxide finish, further enhancing their durability. Conveniently stored in a handy blow-molded plastic case, which includes an application guide on the inner lid, making it easy to keep the keys organized and accessible, ensuring that you always have the right key for the job.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.