Pneumatic Rolling Bar Stool, Adjustable, 250lb, Dual Caster Wheels
- Mfr # W85027
- Zoro # G023311289
product price:Â
$
89.99
/ea
Key Features
Color
Black, Silver
Overall Height
24 in
Weight Capacity
250 lbs
Material
Chrome, Vinyl Foam
Adjustable Headrest
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W85027
- Zoro #
- G023311289
- UPC #
- 39564113550
- Country of Origin
- China
- Color
- Black, Silver
- Weight Capacity
- 250 lbs
- Material
- Chrome, Vinyl Foam
- Adjustable Headrest
- No
- Seat Shape
- Oval
- Item
- Bar Stool
- Assembly Required
- Yes
- Casters
- Yes
Dimensions
- Overall Height
- 24 in
- Min Height (in)
- 19 in
- Seat Size
- 13 x 13 x 4
- Padding Thickness
- 1 in
- Thickness
- 1 in
Description
This Performance Tool W85027 Pneumatic Adjustable Rolling Bar Stool is the comfortable solution for work seating. This seat can pneumatically adjust from 19 in. to 24 in. high to accommodate different workbench heights. It features a sturdy chrome-plated frame and footrest that resists corrosion and wear over time, ensuring lasting use. Five hooded dual-caster wheels provide smooth mobility and stability on a variety of surfaces, and the foam-padded 13 in. diameter seat provides comfort and support during extended periods of sitting. This stool has a weight capacity of 250 lbs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.