High Back Shop Stool, Pneumatic Height Adjust, Swivel Seat, 330lb Capacity
- Mfr # W85031
- Zoro # G623310583
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Height
42 in
Weight Capacity
330 lbs
Material
Steel, Plastic, Vinyl Foam
Seat Shape
Rectangle Seat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W85031
- Zoro #
- G623310583
- UPC #
- 39564133664
- Country of Origin
- China
- Color
- Black
- Weight Capacity
- 330 lbs
- Material
- Steel, Plastic, Vinyl Foam
- Seat Shape
- Rectangle Seat
- Item
- Bar Stool
- Casters
- No
- Assembly Required
- Yes
- Adjustable Headrest
- No
Dimensions
- Overall Height
- 42 in
- Seat Back Size
- 2 in x 16 in x 12 in
- Padding Thickness
- 1 in
- Thickness
- 1 in
- Min Height (in)
- 37 in
- Width
- 16.9 in
- Seat Size
- 16.9
Description
This Performance Tool W85031 High Back Pneumatic Shop Stool is the comfortable solution for work seating. This seat can be quickly adjusted from 25 to 31 in. in height to accommodate work benches of different heights. The oversized synthetic leather foam padded seat and backrest provide comfort and support during long periods of sitting. Constructed with a heavy-duty 1-1/4 in. steel frame with a matte black powder-coated finish and an extra wide footstool base, this stool is built for stability and durability. This stool can swivel 360 degrees and has a weight capacity of 330 lbs. The footstool base comes pre-assembled for easy and quick setup, and the stool requires minimal assembly.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.