Pneumatic Stool w/Removable Backrest, Adjustable, Swivel Seat, 330lb
- Mfr # W85016
- Zoro # G323311279
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Assembly Required
Yes
Padding Thickness
1 in
Seat Size
13.5 in x 13.5 in x 2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W85016
- Zoro #
- G323311279
- UPC #
- 39564147661
- Country of Origin
- China
- Color
- Black
- Material
- Steel
- Assembly Required
- Yes
- Seat Shape
- Round Seat
- Item
- Bar Stool
Dimensions
- Padding Thickness
- 1 in
- Seat Size
- 13.5 in x 13.5 in x 2.75 in
- Seat Back Size
- 1.5 in x 11.75 in x 10.5 in
- Thickness
- 1 in
Description
The Performance Tool W85016 Pneumatic Stool offers versatility and comfort for various seating needs. Its removable backrest allows for two different seating options in one, serving as either an adjustable height chair or a stool. With pneumatic action, the seat height can be easily adjusted from 25 inches to 32 inches (63.5-81.3cm) to accommodate different users and tasks. The 13-1/2 inch (34.3cm) diameter synthetic leather foam padded seat swivels 360 degrees for added convenience. Constructed with a heavy-duty steel tubing frame and matte black powder-coated finish. The wide footstool base provides a solid foundation and doubles as a footrest for added comfort. Assembled, it measures 18 inches deep, 17 inches wide, and 42-1/2 inches high with the backrest (45.7 x 43.2 x 108cm).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.