Pneumatic Rolling Shop Stool, Adjustable Height, Swivel Wheels, 300lb
- Mfr # W85033
- Zoro # G423311070
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Height
24 in
Weight Capacity
300 lbs
Material
Vinyl Foam
Thickness
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W85033
- Zoro #
- G423311070
- UPC #
- 39564013782
- Country of Origin
- China
- Color
- Black
- Weight Capacity
- 300 lbs
- Material
- Vinyl Foam
- Casters
- Yes
- Number of Wheels
- 5
- Item
- Creeper-Seat
- Adjustable Headrest
- No
- Seat Shape
- Oval
- Assembly Required
- Yes
Dimensions
- Overall Height
- 24 in
- Thickness
- 1.5 in
- Length
- 24 in
- Caster Wheel Diameter (in)
- 2
- Seat Size
- 12.5
- Min Height (in)
- 19 in
- Padding Thickness
- 1.5 in
Description
The Performance Tool HEIGHT ADJUSTABLE Pneumatic Mechanic Stool is the perfect addition to any garage or workshop. With its quick and easy height adjustment, you can customize the stool to fit your needs, ranging from 19 to 24-Inches (480 to 610mm). The stool's extra-wide 5-point frame and footrest provide the stability and support you need while working on tough jobs, while the durable crinkle finish ensures long-lasting use. The stool's mobility is unmatched, with five hooded dual-caster swivel wheels that make it easy to move around and access tools. For added comfort during extended periods of use, the stool features an extra-thick 12.5-Inch (318mm) diameter foam padded seat. And with a weight capacity of 300lbs (136 Kg), you can rely on this stool to handle even the toughest jobs in mechanic garages and workshops.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.