Shop PERFORMANCE TOOL
See all product information
Create Account
Pneumatic Swivel Bar Stool, Adjustable Height, 360 Swivel Seat, 330lb
- Mfr # W85011
- Zoro # G123311264
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Height
36 in
Weight Capacity
330 lbs
Material
Steel, Plastic, Vinyl Foam
Finish
Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W85011
- Zoro #
- G123311264
- UPC #
- 39564126680
- Country of Origin
- China
- Color
- Black
- Weight Capacity
- 330 lbs
- Material
- Steel, Plastic, Vinyl Foam
- Finish
- Painted
- Adjustable Headrest
- No
- Housing Material
- Faux Leather
- Seat Shape
- Oval
- Assembly Required
- Yes
- Item
- Bar Stool
- Casters
- No
Dimensions
- Overall Height
- 36 in
- Width
- 16 in
- Thickness
- 1 in
- Padding Thickness
- 1 in
- Min Height (in)
- 30 in
- Seat Back Size
- 2 in x 16 in x 6.5 in
- Seat Size
- 14
Description
This W85011 Performance Tool Pneumatic Swivel Bar Stool is the perfect addition to any home, bar, or shop. With pneumatic action, the seat height can be easily and quickly adjusted from 26 in. to 32 in., making it perfect for use at various counter, table, or workbench heights. The 14 in. diameter synthetic leather foam padded seat adds comfort, and the back support helps reduce fatigue. Made with a sturdy steel frame and a matte black powder-coated finish, this bar stool is built to last and withstand heavy use. The swivel seat rotates a full 360 degrees. The wide foot stool base comes pre-assembled and provides stability and support, with a weight capacity of 330lb (150kg). This bar stool is your solution for shops, garages, offices, and more!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.