Shop PERFORMANCE TOOL
See all product information
Create Account
3 in. Clamp on Vise, Portable, Pipe Jaws, 2-3/8 in. Jaw Opening
- Mfr # W3900
- Zoro # G523310775
product price:Â
$
51.99
/ea
Key Features
Base Type
Clamp
Jaw Width
3 in
Overall Height
7 in
Throat Depth
1.6 in
Attachment Method
Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W3900
- Zoro #
- G523310775
- UPC #
- 39564117954
- Country of Origin
- China
Dimensions
- Jaw Width
- 3 in
- Overall Height
- 7 in
- Throat Depth
- 1.6 in
- Depth
- 6.5 in
- Anvil Dimensions
- 1-1/8 x 1 in
- Width
- 3 in
Details
- Item
- Bench Vise
- Base Type
- Clamp
- Attachment Method
- Clamp
- Color
- Gray
- Swivel Base
- No
- Jaw Capacity (in)
- 2.375 in
- Lockdowns
- No
- Finish
- Powder Coated
- Material
- Iron
Description
The Performance Tool W3900 Hammer Tough 3-Inch Clamp-On Vise is the perfect addition to any workspace with its portable design and versatile use. Its quick clamp-on feature attaches to any work surface up to 1-1/2-Inches thick, allowing you to take it anywhere you need it. This vise features a tough powder coat finish that resists chipping and fading over time, with chrome plated hardware for extra durability. The twin steel guide bars provide extra stability and support for precise clamping, while the built-in pipe jaws add versatility. With a 2-3/8-Inch jaw opening and a 1-5/8-Inch throat depth, this clamp-on vise is perfect for securely holding a variety of materials and objects during your work. Ideal for use in your garage, workshop, or any other workspace, the Performance Tool W3900 Hammer Tough 3-Inch Clamp-On Vise is a reliable and portable vise for all your projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.