Shop PERFORMANCE TOOL
See all product information
Create Account
Professional Barrel Pump, Lever Action, Brass Rings, Telescopic Tube
- Mfr # W54267
- Zoro # G123310250
product price:Â
$
72.99
/ea
Key Features
Wetted Materials
Steel, Brass
Depth
2.25,1.5 in
Power Source
Manual
Width
15,1.5 in
Height
20,18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W54267
- Zoro #
- G123310250
- UPC #
- 39564542671
- Country of Origin
- China
- Item
- Barrel Pump
- Wetted Materials
- Steel, Brass
- Power Source
- Manual
Dimensions
- Depth
- 2.25,1.5 in
- Width
- 15,1.5 in
- Height
- 20,18 in
Description
This Performance Tool W54267 Barrel Pump features a non-drip spout to avoid messes as you transfer fluids. Brass rings and a floating piston design ensure reliable and efficient fluid transfer and reduce the risk of leaks and spills. Equipped with a self-adjusting telescopic suction tube to pick up fluids without interruption. This pump works on various lubricant-based fluids, antifreeze, and non-corrosive agricultural and industrial fluids. Dispenses approximately 12 ounces per stroke. Tackle fluid transfer in your shop with this efficient and durable barrel pump.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.