PTL-W50055 Replacement Polishing Bonnets
- Mfr # PTL-W50055
- Zoro # G504139883
product price:Â
$
26.95
/ea
Key Features
Material
Terry Cloth, Synthetic Wool
Number of Plies
3
Includes
Application Bonnet, Removal Bonnet, Polishing bonnet
Color
White, Black
Pad Dia.
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTL-W50055
- Zoro #
- G504139883
- UPC #
- 39564500558
- Country of Origin
- China
Dimensions
- Pad Dia.
- 6 in
Details
- Material
- Terry Cloth, Synthetic Wool
- Number of Plies
- 3
- Includes
- Application Bonnet, Removal Bonnet, Polishing bonnet
- Color
- White, Black
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Polisher bonnet kits will help you maintain that quality shine on your ride
- Diamater: 6" & 10"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.