SuctionHose, 3/4inID, 6ftL, 3/4inOD, PVC
Mfr # W54155
Zoro # G315079118
product price: $11.35
/eaSold in multiples of 24 for $272.40
Key Features
Action Type
Siphon
For Media Type
Diesel, Gasoline
Max. Flow Rate
7 gallons per minute
Wetted Materials
anti-static plastic tube
For Use With
Auto, Farm, Fleet, Home, Marine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W54155
Zoro #
G315079118
UPC #
039564121975
Country of Origin
China
Dimensions
Hose Inside Dia.
3/4 in
Hose Length
6 ft
Suction Tube Length
6 ft
Hose Outside Dia.
3/4 in
Details
Item
Liquid Transfer Shaker Siphon
Action Type
Siphon
For Media Type
Diesel, Gasoline
Max. Flow Rate
7 gallons per minute
Wetted Materials
anti-static plastic tube
For Use With
Auto, Farm, Fleet, Home, Marine
Food Grade
Yes
Suction Tube Material
anti-static plastic tube
Features
Moves upto 7gpm Through a 6-Foot Anti-Static Tube, Simply Shake the Tube up and Down to Start the Transfer
Compatible Chemicals
Diesel, Gasoline
Includes
shaker siphon
Description
Suction Hose, Hose Length 6 ft, Hose Inside Dia. 3/4 in, Hose Outside Dia. 3/4 in, Hose Tube Material PVC, Hose Cover Material PVC, Food Grade Yes, Wetted Materials anti-static plastic tube, Features Anti-Static, Moves up to 7 gpm, Shake the Tube Up and Down to Start the Transfer, For Use With Auto, Farm, Fleet, Home, Marine, Includes Shaker Siphon End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.