FP-Max Li-Ion Flashlight, 750+ Lumens, CREE XPG3 LED, USB-C
- Mfr # W2624
- Zoro # G623310118
product price:Â
$
30.99
/ea
Key Features
Body Color
Green, Black
Rechargeable
Yes
Body Material
Anodized Aluminum
Battery Included
Yes
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2624
- Zoro #
- G623310118
- UPC #
- 39564154119
- Country of Origin
- China
- Item
- LED Flashlight
- Body Color
- Green, Black
- Rechargeable
- Yes
- Body Material
- Anodized Aluminum
- Battery Included
- Yes
- Lighting Technology
- LED
- Voltage
- 3.7V
- Series
- Firepoint X
- Power Source
- Rechargeable Battery
- Battery Type
- 16340 Li-ion
- No. of Batteries
- 1
- Standards
- cETL Intertek 5020004
Description
This Performance Tool W2624 Firepoint-Max 750+LM Li-Ion Flashlight is designed to deliver unparallelled performance in a compact package. It features an anodized aluminum housing that is both lightweight and strong, as well as IPX4 water- and impact-resistance so you can count on it even when the job is demanding. Keep it charged using the included 8 in. (20 cm) USB-C charging cable, and light up your workspace 785 lumens of bright light with a 1.5 hour runtime on high.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.