S-1000-S1Sc80D Media Converter

  • Mfr # 05050864
  • Zoro # G4394460
product price: 
$
3,179.99
/ea
Free Shipping & Returns

Key Features

Width
4.7 in
Height
1 in
Depth
3.1 in
Environmentally Friendly
Yes
Form Factor
Wall Mountable, Rack-mountable, Rail-mountable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05050864
Zoro #
G4394460
UPC #
734660508643
Country of Origin
Canada
Environmentally Friendly
Yes
Form Factor
Wall Mountable, Rack-mountable, Rail-mountable
Product Name
S-1000-S1SC80D Media Converter
Network (RJ-45)
Yes
Package Contents
S-1000-S1SC80D Media Converter, 100-240v AC, Regulated DC Adapter
Weight (Approximate)
1.10 lb
Network Technology
1000Base-BX, 10/100/1000Base-T
Number of SC Ports
1
Product Type
Transceiver/Media Converter
Number of Network (RJ-45) Ports
1
Maximum Distance Supported
49.71 Mile
Total Number of Ports
2
Electrical Safety
UL 60950-1
Magnetic Isolation
1.5kv
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Laser Safety
EN 60825-1:2007
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Current
250 mA
Heat Output ( BTU/HR )
10.2
Auto-Negotiation
Enabled (Default - Up)- In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Immunity
EN55024
Operating Humidity
5% to 90% non-condensing
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Storage Humidity
5% to 95% non-condensing
Power Consumption
3.0 watts
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Operating Altitude
Up to 3,048 meters (10,000 feet)
Bit Error Rate (BER)
<10-12
Operating temperature
0° C to 50° C (32° F to 122° F)
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
1000Base-T
Single mode single SC Media Converter; RJ45 connector, 4 pair CAT 5 UTP cable or cable
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Dimentions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Emissions
FCC Part 15 Class A, EN55022 Class A

Dimensions

Width
4.7 in
Height
1 in
Depth
3.1 in

Description

S-1000-S1SC80D - Gigabit Media Converter: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-BX 1590nm TX / 1510nm RX single strand fiber, single mode (SC) [80 km/50 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews