Shop PERLE
See all product information
Create Account
S-100Mm-S2Sc80 Media Converter
- Mfr # 05060094
- Zoro # G4402827
product price:Â
$
2,864.99
/ea
Free Shipping & Returns
Key Features
Current
0.29 amps
Fiber Optic Cable
Multimode dual SC [ 2 km/1.2 ] to single dual SC fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Heat Output ( BTU/HR )
11.9
Remote Loopback #2
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled - The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05060094
- Zoro #
- G4402827
- UPC #
- 734660600941
- Country of Origin
- Canada
- Current
- 0.29 amps
- Fiber Optic Cable
- Multimode dual SC [ 2 km/1.2 ] to single dual SC fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
- Storage temperature
- minimum range of -25 C to 70 C (-13 F to 158 F)
- Heat Output ( BTU/HR )
- 11.9
- Remote Loopback #2
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled - The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Input Supply Voltage
- 6 - 30 vDC, unregulated ( 12 vDC Nominal )
- Laser Safety
- EN 60825-1:2007
- Power Consumption
- 3.5 watts
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Operating temperature
- 0 C to 50 C (32 F to 122 F)
- Electrical Safety
- UL 60950-1
- Emissions
- FCC Part 15 Class B*, EN55022 Class B*
- Power Connector
- 5.5mm x 9.5mm x 2.1mm barrel socket
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Operating Humidity
- 5% to 90% non-condensing
- Bit Error Rate (BER)
- <10-12
- Storage Humidity
- 5% to 95% non-condensing
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
- Immunity
- EN55024
- Link Pass Through
- Universal AC/DC adapter
- 100-240v AC, regulated DC adapter included
Dimensions
- Dimensions
- 120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Description
S-100MM-S2SC80 - Fast Ethernet Fiber to Fiber Media Converter: 100BASE-FX 1310nm multimode (SC) [2 km/1.2 miles] to 100Base-ZX 1550nm single mode (SC) [80 km/49.7 miles] - USA Power Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.