Shop PERLE

Smi-1000-S1Sc10D Media Convert

  • Mfr # 05070164
  • Zoro # G4403448

product price: 
$
1,629.99
/ea
Free Shipping & Returns

Key Features

Bit Error Rate (BER)
<10-12
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Current
0.42amps at 12vdc
Immunity
EN55024
Dimentions
175 x 145 x 23 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05070164
Zoro #
G4403448
UPC #
734660701648
Country of Origin
Canada
Bit Error Rate (BER)
<10-12
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Current
0.42amps at 12vdc
Immunity
EN55024
Dimentions
175 x 145 x 23 mm
Operating Altitude
Up to 3,048 meters (10,000 feet)
Input Supply Voltage
( 12 vDC Nominal )
Emissions
FCC Part 15 Class A, EN55022 Class A
Auto-Negotiation
Enabled (Default - Up)In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX; Single mode single SC Media Converter
Storage Humidity
5% to 95% non-condensing
Operating Humidity
5% to 90% non-condensing
Heat Output ( BTU/HR )
17
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Electrical Safety
UL 60950-1
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Power Consumption
4.98watts
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Reset button
Recessed pinhole button resets module
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data
ALM
Red alarm indicator activated when an alert event occurs
Power
Blinking green during startup cycle Steady green: module has power and is ready; Red : error
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Laser Safety
EN 60825-1:2007
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
1000Base-T
RJ45 connector, 4 pair CAT 5 UTP cable or cable; Magnetic Isolation - 1.5kv
Operating temperature
0° C to 50° C (32° F to 122° F)
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.

Description

SMI-1000-S1SC10D - Managed Gigabit Media Converter: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-BX 1490nm TX / 1310nm RX single fiber single mode (SC) [10 km/6.2 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.