Shop PERMA-PATCH
See all product information
Create Account
Asphalt Repair, Black, 1 gal
- Mfr # PP-CFF-1
- Zoro # G523549755
product price:Â
$
29.99
/ea
Key Features
Color
Black
Container Type
Jug
Standards
AASHTO M140 70, ASTM D5893, ASTM D977 73 and D2, ASTM DMS-6310
Minimum Application Temperature
200 Degrees F
Coverage
80 lin ft @ 1/2 x 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP-CFF-1
- Zoro #
- G523549755
- UPC #
- 739447070221
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Color
- Black
- Container Type
- Jug
- Standards
- AASHTO M140 70, ASTM D5893, ASTM D977 73 and D2, ASTM DMS-6310
- Minimum Application Temperature
- 200 Degrees F
- Coverage
- 80 lin ft @ 1/2 x 1/2 in
- Maximum Traffic Hours
- 20 min
- Item
- Asphalt Repair
- Base Material
- Polymer
- Working Time
- 20 min
- Full Cure Time
- 2 hr
- For Use With
- Asphalt, Concrete
- REACH Compliant
- Yes
- VOC Content+1
- 0 g/L
- Series
- ColdFuze Flex(TM)
- RoHS Compliant
- No
- Application
- Sealing Pavement Cracks or Joints
- For Use On Surface Material
- Asphalt, Concrete
- Wire Color
- Black
- Compatible Product Type
- Asphalt, Concrete
- For Surface Material
- Asphalt, Concrete
- Resistance Properties
- Oil-Resistant
- Product Type
- Crack Filler
Description
Asphalt Repair, Product Type Crack Filler, Base Material Polymer, Resistance Properties Oil-Resistant, Container Size 1 gal, Container Type Jug, Coverage 80 lin ft @ 1/2 x 1/2 in, Full Cure Time 2 hr, Maximum Traffic Hours 20 min, Working Time 20 min, Application Sealing Pavement Cracks or Joints, Color Black, For Use On Surface Material Asphalt, Concrete, REACH Compliant Yes, RoHS Compliant No, Standards AASHTO M140 70, ASTM D5893, ASTM D977 73 and D2, ASTM DMS-6310, VOC Content 0 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Nafenopin,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.