Shop PERMA-PATCH
See all product information
Create Account
Asphalt Repair, Black, 5 gal
- Mfr # PP-CFF-5
- Zoro # G823552585
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Base Material
Polymer
Series
ColdFuze Flex(TM)
Color
Black
Container Type
Pail
Full Cure Time
2 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP-CFF-5
- Zoro #
- G823552585
- UPC #
- 739447070238
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Base Material
- Polymer
- Item
- Asphalt Repair
- Series
- ColdFuze Flex(TM)
- Color
- Black
- Container Type
- Pail
- Full Cure Time
- 2 hr
- Application
- Sealing Pavement Cracks or Joints
- Coverage
- 80 lin ft @ 1/2 x 1/2 in
- RoHS Compliant
- No
- VOC Content+1
- 0 g/L
- For Use With
- Asphalt, Concrete
- Standards
- AASHTO M140 70, ASTM D5893, ASTM D977 73 and D2, ASTM DMS-6310
- Maximum Traffic Hours
- 20 min
- Minimum Application Temperature
- 200 Degrees F
- REACH Compliant
- Yes
- Working Time
- 20 min
- For Use On Surface Material
- Asphalt, Concrete
- Wire Color
- Black
- Compatible Product Type
- Asphalt, Concrete
- For Surface Material
- Asphalt, Concrete
- Product Type
- Crack Filler
- Resistance Properties
- Oil-Resistant
Description
Asphalt Repair, Product Type Crack Filler, Base Material Polymer, Resistance Properties Oil-Resistant, Container Size 5 gal, Container Type Pail, Coverage 80 lin ft @ 1/2 x 1/2 in, Full Cure Time 2 hr, Maximum Traffic Hours 20 min, Working Time 20 min, Application Sealing Pavement Cracks or Joints, Color Black, For Use On Surface Material Asphalt, Concrete, REACH Compliant Yes, RoHS Compliant No, Standards AASHTO M140 70, ASTM D5893, ASTM D977 73 and D2, ASTM DMS-6310, VOC Content 0 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Nafenopin,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.