Shop TENON
See all product information
Create Account
Paver Sealer
- Mfr # 129710
- Zoro # G924782249
product price:Â
$
82.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Surface Material
Brick
Flash Point
Greater than 140 Degrees F
Maximum Application Temperature
100 Degrees F
Series
Tenon
Product Type
Masonry Sealer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 129710
- Zoro #
- G924782249
- UPC #
- 037826129714
- Country of Origin
- United States
- Item
- Paver Sealer
- For Surface Material
- Brick
- Flash Point
- Greater than 140 Degrees F
- Maximum Application Temperature
- 100 Degrees F
- Series
- Tenon
- Product Type
- Masonry Sealer
- Full Cure Time
- 2 hr
- Container Type
- Bottle
- Environment
- Indoor/Outdoor
- Minimum Application Temperature
- 40 Degrees F
- Coverage
- 200 sq ft, 500 sq ft
- Resistance Properties
- Chemical-Resistant, Salt-Resistant, Water-Resistant
- Base Material
- Water
- Application
- Seals and Protects Pavers and Vertical Surfaces
- VOC Content Weight
- Less than 350 g/L
- Color
- White
- For Use On Surface Material
- Brick, Concrete, Stone
- Features
- Non-Yellowing, Non-Staining, Ready To Use, Breathable, Deep-Penetrating Protection
- Finish
- Gloss
- Application Method
- Sprayer, Brush, Roller
- Dry Time
- 1 hr
Dimensions
- Container Size
- 1 gal
Description
Paver Sealer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.