Shop PET ADOBE
See all product information
Create Account
Artificial Grass Replacement Mats, 18.5x14
- Mfr # 631605BKI
- Zoro # G301715204
product price:Â
$
26.59
/ea
Key Features
Height
0.5
Length
18.5
Width
14
Weight
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 631605BKI
- Zoro #
- G301715204
- UPC #
- 194189587756
- Country of Origin
- China
- Weight
- 3
Dimensions
- Height
- 0.5
- Length
- 18.5
- Width
- 14
Description
The Pet Adobe Puppy Artificial Grass Replacement Mats helps avoid stained carpets, soiled furniture, and messes in your home, balcony, porch, patio, sunroom, hotel rooms, in RV's, or at the office. This set of three 18.5x14-inch synthetic rugs fit inside the 16x20-inch Pet Adobe Trainer Tray System and rests on top of the antimicrobial insert. These replacement grassy mats are great to keep on hand so you can always have a clean one in the puppy trainer while you clean the others with soap and water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.