Shop PET ADOBE
See all product information
Create Account
Chair Cover- 100% Waterproof, Brown
- Mfr # 555900JBJ
- Zoro # G601776547
product price:Â
$
36.85
/ea
Key Features
Width
73
Length
78
Height
0.25
Weight
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555900JBJ
- Zoro #
- G601776547
- UPC #
- 194189586612
- Country of Origin
- China
Dimensions
- Width
- 73
- Length
- 78
- Height
- 0.25
Details
- Weight
- 1.9
Description
Protect your furniture with the 100% waterproof and non-slip Chair Cover from Pet Adobe. This 78 x 73-inch quilted polyester throw cover fits most upholstered chairs and has elastic straps for added security. This easy to use pet cover is machine washable and has 3 side pockets to hold remotes, phones, or other electronic devices - making it simple to prevent drool, urine, or other liquids from penetrating into your furniture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.