Furniture Protector Pet Cover with Bolster - Brown - 30x30.5
- Mfr # 352193CXF
- Zoro # G701776683
product price:Â
$
26.89
/ea
Key Features
Height
5
Width
32
Length
30.5
Weight
3.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 352193CXF
- Zoro #
- G701776683
- UPC #
- 194189643001
- Country of Origin
- China
Dimensions
- Height
- 5
- Width
- 32
- Length
- 30.5
Details
- Weight
- 3.05
Description
Keep your pet comfy and your sofa shielded with this Pet Adobe Furniture Protector Pet Cover. The bolster at the back and sides gives your furry friend something to cuddle against, and the extra-long drape protects the front of your furniture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.