Shop PET ADOBE
See all product information
Create Account
Large 2 Door Foldable Dog Crate Cage - 36 x 23 Inch
- Mfr # 891215ICV
- Zoro # G001710646
product price:Â
$
77.29
/ea
Key Features
Height
25
Length
36
Width
23
Weight
24.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 891215ICV
- Zoro #
- G001710646
- UPC #
- 194189640802
- Country of Origin
- China
Dimensions
- Height
- 25
- Length
- 36
- Width
- 23
Details
- Weight
- 24.7
Description
Expand the space in this Pet Adobe Large Foldable Dog Crate as your pet grows from precious puppy to adulthood with the included adjustable divider wall. Two doors provide placement versatility to give your doggie front or side access. Use this dog-friendly crate for house breaking and as a secure hideout.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.