
Shop PET ADOBE
See all product information
Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant/Washable Cover 44 in x 35 in Brown
Mfr # 530329VQK
Zoro # G701715422
product price:Â $75.99
/eaKey Features
Length
44
Weight
9.35
Height
3.5
Width
35
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
530329VQK
Zoro #
G701715422
UPC #
194189592576
Country of Origin
China
Dimensions
Length
44
Height
3.5
Width
35
Details
Weight
9.35
Description
The Pet Adobe Waterproof Indoor-Outdoor Pet Bed has dual covers, memory foam and a 100 Percent waterproof inner lining to provide ultimate comfort, support, and protection for your pets. The removable waterproof inner cover protects the memory foam from getting wet or soiled if your active pet is a swimmer or enjoys playing in the mud. The micro-suede removable outliner cover provides comfort has a water-resistant bottom and is machine washable. Designed to achieve maximum comfort and support for your four-legged friend, this easy to care for bed is sure to be a hit with both you and your pet!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.