Set of 2 Stainless Steel Dog Bowls 32oz Double Wall Insulated Non Slip Metal for Small-Medium Pets
- Mfr # PET6425
- Zoro # G923302967
product price:Â
$
44.65
/ea
Key Features
Height
2.5 in
Color
Silver & Black
Includes
2 Pet Bowls
Width
6.75 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PET6425
- Zoro #
- G923302967
- UPC #
- 196593998715
- Country of Origin
- China
Dimensions
- Height
- 2.5 in
- Width
- 6.75 in
- Length
- 6.75 in
- Size
- 32 oz
Details
- Color
- Silver & Black
- Includes
- 2 Pet Bowls
- Item
- Pet Bowls
- Material
- Stainless Steel
Description
The Set of 2 Food and Water Bowls for Cats and Dogs by PETMAKER offers a safe, reliable and no mess feeding option for every pet owner. Made of high-quality materials, these long-lasting stainless steel cat food bowls are an ideal addition to your assortment of pet supplies for your cat, puppy, or small to medium dog. Each dog dish is made of 304 stainless steel designed to be incredibly durable and corrosion resistant for long-lasting use, uses food-grade materials that are safe for pets, and has an outside powder coated finish to withstand indoor and outdoor use. The dog and cat water bowls also feature double walled insulation to keep your pet's food and water warmer or colder for longer periods of time. These stainless dog bowls come equipped with a non-slip rubberized bottom to prevent the dog water bowls from sliding to avoid spills and messes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.