Shop All Lubricants
Petrochem
14 oz Cartridge Beige
Mfr # PG LCH-220
Zoro # G3881687
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz.
- Container Type Cartridge
- NSF Rating H2 No Food Contact
- Container Size 14 oz
- Timken OK Load 70 lb
Product Information
- Brand Petrochem
- MFR # PG LCH-220
- Zoro # G3881687
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 14 oz. |
Container Size | 14 oz |
Details
Description
Multipurpose Grease,Cartridge,14oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/B116 Banded V-Belt, 119" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B116)
- NORD NEMA Foot Mount Motor Prem.Eff, 5.0 HP (SK112MP/4-184T-CUS-TW)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3-1/4-X)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI3130PS10, Pressure Line, 10 micron, Outside-In (MF0061025)
- PETROCHEM Gear Lubricant, 1 Gal, Visc 220 (FOODSAFE GEAR FG-220-001)
- PETROCHEM High Temp Oven Chain Lubricant, ISO 220 (PETRO-GARD 220)
- PETROCHEM Synthetic Lubricant, 1 Gal. (AIRGUARD 68-001)
- PETROCHEM Food Grade Lubricant, 11 oz. Net Weight (FG PURE LUBE)
- PETROCHEM Synthetic Proofer Chain Lube ISO 100 (PR-500)
- PETROCHEM Gear Lubricant, 5 Gal, Vis 220 (FOODSAFE GEAR FG-220-005)
- LUBRIPLATE Multi-Purpose White Lithium Spray PK12 (L0034-063)
- Petrochem Lubricants