
JAG RESCUE KIT 30m
Mfr # K090AA00
Zoro # G7862978
product price:Â $1,161.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Steel, Nylon, Polyurethane, Polyester
Length
30m
Includes
JAG SYSTEM Haul KIt, RING OPEN, I'D EVAC,, AXIS 11mm, 150cm Anchor Strap, Bucket
Series
JAG RESCUE KIT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K090AA00
Zoro #
G7862978
UPC #
-
Country of Origin
Multiple
Dimensions
Length
30m
Details
Item
Petzl JAG RESCUE KIT 30m
Material
Aluminum, Steel, Nylon, Polyurethane, Polyester
Includes
JAG SYSTEM Haul KIt, RING OPEN, I'D EVAC,, AXIS 11mm, 150cm Anchor Strap, Bucket
Series
JAG RESCUE KIT
Description
Petzl JAG RESCUE KIT 30m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.