Shop All Hand Files and Rasps
Pferd
4" Hand File - Swiss Pattern, Cut 00
Mfr # 12609
Zoro # G2661677
Sold in multiples of 12 for $206.28
$206.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 1/2 in
- Cut Type #0
- Profile Name Hand
- Recommended Handle 11143, 11143
Product Information
- Brand Pferd
- MFR # 12609
- Zoro # G2661677
- UPC # 097758126090
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Width | 1/2 in |
Details
Description
Pottance Hand,Cut 00,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 2" Jumbo Combination Wrench (22112)
- ACDELCO 1" Angle Digital Torque Wrench, 74 to 738 ft-lbs ARM323-8A (ARM323-8A)
- REGAL CUTTING TOOLS 1/8-27 NPT 4 Flt. High Angle Taper Pipe Tap SS (008735AS)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 2.00"L, Steel (GN4C2000T5---21)
- PFERD 10" Mill File - Tapered, Bastard Cut (19007)
- PFERD 4" Half Round File - Swiss Pattern, Cut 0 (12568)
- PFERD 10" Square File - Bastard Cut (11090)
- PFERD 8" CORINOX Machinists File - Half Round, Cut 0 (15116)
- PFERD 12" Aluminum File, Flat - Cut 0 (17104)
- PFERD 12" Flat File - Smooth Cut (11015)
- SIMONDS Half Round File, Swiss, #1/Dbl., 8inL (84141500)
- Pferd Cutting and Shaping Tools