Shop All Hand Files and Rasps
Pferd
7" CORINOX Needle File for Stainless - Square Shape, Cut 2
Mfr # 15233
Zoro # G2664702
Sold in multiples of 12 for $411.48
$411.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Application Correcting and Reworking Jobs; Tool and Mould Making, Pattern Making, Turbine Production, Turbine Maintenance, Aircraft Construction; High-Grade Steels, Stainless Steels, Heat Resitant Alloys, Fibre-Reinforced Plastics
- Cut Type #2
- Profile Name Square
- Shank Diameter 5/32 in
Product Information
- Brand Pferd
- MFR # 15233
- Zoro # G2664702
- UPC # 097758152334
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 7 in |
Shank Diameter | 5/32 in |
Details
Description
Square Corinox Needle File,Cut 2,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 25 Piece 3/8" Drive 6 Point Standard & Deep Impact SAE Socket Set (84919N)
- DE-STA-CO Straight Line Action Clamp, 300lb, 5/16-18 (609-B)
- GROZ 2lbs Drilling Hammer with Fiberglass Handle, 11" (DH/FG/2/11)
- PELICAN Panel Frame Kit for 1400 (1400PF)
- PFERD 12" Half Round File - Smooth Cut (11031)
- PFERD 10" Square File - Second Cut (11091)
- PFERD 4" Tungsten Point File - Second Cut (17008)
- PFERD 12" Flat File - Second Cut (11014)
- PFERD 6" Half Round File - Second Cut (11021)
- PFERD 10" Mill File - Tapered, Smooth Cut (19009)
- WESTWARD Rectangle File, For Alum, 10 In (10Z611)
- Pferd Cutting and Shaping Tools