Shop PFERD
See all product information
Angled handpiece, HA 12 G28
Mfr # 94317
Zoro # G015554625
product price:Â $711.99
/ea
Free Shipping & Returns
Key Features
Brush Dia.
1.38 in
Width
1.38 in
Length
6.69 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 94317
- Zoro #
- G015554625
- UPC #
- 97758943178
- Country of Origin
- Germany
Dimensions
- Brush Dia.
- 1.38 in
- Width
- 1.38 in
- Length
- 6.69 in
Description
Much more ergonomic straight handpiece. Can be connected to all flexible shafts with G28 sliding coupling. Available with clamping nut for maximum clamping force and collets up to 12 mm.
- Handpiece with clamping nut for maximum clamping force.
- Collets up to 12 mm available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.