Shop PFERD
See all product information
Chamfered End Mill, 3 flutes, 5/8'' Dia, 1-1/4'' APMX, 3-1/2'' OAL, Weldon shank
Mfr # 23003036
Zoro # G516546273
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Overall Length
3-1/2 in
Shank Dia.
5/8 in
Depth of Cut
1.25 in
Neck Dia.
0.588 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 23003036
- Zoro #
- G516546273
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 3-1/2 in
- Shank Dia.
- 5/8 in
- Depth of Cut
- 1.25 in
- Neck Dia.
- 0.588 in
- Chamfer Width
- 0.02 in
- Cutter Dia.
- 5/8 in
Details
- Item
- End Mill
- Number of Flutes
- 3
- End Mill Material
- Tungsten Carbide
- Corner Type
- Chamfer corner design
- For Use With
- Stationary machines
- Grade
- AL40
- End Mill Application
- Milling
- Coating
- TiAlN
- Color
- Grey
Description
PFERD supplies cutting tools for all of the most common stationary applications.PFERD solid carbide mills are suitable for a wide range of milling operations on lathes and milling machines, and in automated centers. The tools optimum stock removal rate ensures high productivity.
- Design with neck chip channel.
- High productivity due to optimum stock removal rate.
- Long tool life due to modern tool coating.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.