Shop PFERD
See all product information
Chamfered End Mill, 4 flutes, 1/4'' Dia, 1/2'' APMX, 2-1/2'' OAL, Weldon shank
Mfr # 23003037
Zoro # G516546662
product price:Â $38.69
/eaKey Features
Material - Machining
Tungsten Carbide
Number of Flutes
4
Milling Dia.
1/4 in
Overall Length
2.5 in
Coating
TiAlN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
23003037
Zoro #
G516546662
UPC #
-
Country of Origin
Germany
Dimensions
Milling Dia.
1/4 in
Overall Length
2.5 in
Shank Diameter
1/4 in
Depth of Cut
1/2 in
Corner Chamfer Width
0.015 in
Neck Dia.
0.235 in
Details
Material - Machining
Tungsten Carbide
Number of Flutes
4
Coating
TiAlN
Helix Angle
35°/38°
For Use With
Stationary machines
Corner Type
Chamfer corner design
Color
Grey
Grade
AL40
Application
Milling
Item
End Mill
Description
PFERD supplies cutting tools for all of the most common stationary applications.PFERD solid carbide mills are suitable for a wide range of milling operations on lathes and milling machines, and in automated centers. The tools optimum stock removal rate ensures high productivity.
- Design with neck chip channel.
- High productivity due to optimum stock removal rate.
- Long tool life due to modern tool coating.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.