Shop PFERD

Chamfered End Mill, 4 flutes, 5/16'' Dia, 5/8'' APMX, 2-1/2'' OAL, Weldon shank

  • Mfr # 23003038

  • Zoro # G316546664


product price:  $49.19
/ea

Key Features

Material - Machining
Tungsten carbide
Number of Flutes
4
Milling Dia.
5/16 in
Overall Length
2-1/2 in
Corner Chamfer Width
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23003038
Zoro #
G316546664
UPC #
-
Country of Origin
Germany

Dimensions

Milling Dia.
5/16 in
Overall Length
2-1/2 in
Corner Chamfer Width
0.015 in
Shank Diameter
5/16 in
Depth of Cut
5/8 in
Neck Dia.
0.294 in

Details

Material - Machining
Tungsten carbide
Number of Flutes
4
Application
Milling
For Use With
Stationary machines
Helix Angle
35°/38°
Corner Type
Chamfer corner design
Coating
TiAlN
Item
End Mill
Color
Grey
Grade
AL40

Description

PFERD supplies cutting tools for all of the most common stationary applications.PFERD solid carbide mills are suitable for a wide range of milling operations on lathes and milling machines, and in automated centers. The tools optimum stock removal rate ensures high productivity.


  • Design with neck chip channel.
  • High productivity due to optimum stock removal rate.
  • Long tool life due to modern tool coating.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.